missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ CB Series CO2 Incubators
Shop All BINDER Products

Click to view available options
Model:
CB260-230 V
CB260-230 V-F
CB260-230 V-O
CB260-230 V-OF
Unit Size:
Each
Description
- The BINDER™ CB series CO2 incubator is the premium class among the CO2 incubators
- It is suitable for all sensitive incubation applications and ensures optimal cell growth.
- A BINDER™ CB series CO2 incubator can perform complex cultivation experiments as well as specific environmental conditions
- Temperature range: from 4°C above ambient temperature up to 60°C
- Humidity range: 90 to 95% RH
- CO2 control range: 0 to 20 vol.% CO2
- Tried-and-tested anti-contamination concept with 180°C hot air sterilization
- Optimized double-pan humidification system with condensation protection
- CO2 gas-mixing jet with Venturi effect
- Hot-air sterilizable CO2 sensor with single-beam infrared technology
- Intuitive touchscreen controller
- Internal data recording, can be read out in open format via USB interface
- Fail-safe CO2 automatic diagnosis system for protecting the pH of cell cultures
- DuoDoor™ system: Unit door and glass door can be opened with one handle
- Tightly sealed inner door made of tempered safety glass
- Lockable door handle
- Perforated shelves, stainless steel
- Troubleshooting system with visual and acoustic alarms
- Computer interface: Ethernet
- Zero-voltage alarm contact
- Units are stackable with stacking adapter
Specifications
Specifications
| Description | The BINDER™ CB series CO2 incubator is the premium class among the CO2 incubators. It is suitable for all sensitive incubation applications and ensures optimal cell growth. A BINDER™ CB series CO2 incubator can perform complex cultivation experiments as well as specific environmental conditions. |
| Capacity (Metric) | 267 L |
| Temperature Range (Metric) | Ambient +4° to 60°C |
| Display | LCD |
| Model | CB260-230 V-O |
| Dimensions (D x W x H) Interior | 620 x 575 x 750 mm |
| Dimensions (L x W x H) | 740 x 785 x 1020 mm |
| Weight (Metric) | 125 kg |
| Voltage | 200/230 V |
| Amperage | 10 A |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction