missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Zeiss™ Microscope Dust Covers
Click to view available options
Type:
Dust Cover
Unit Size:
Each
Description
Compatible with the following Carl Zeiss Microscopes:
- Axio Lab.A1
- Axio Lab.A1 FL-LED
- Axio Lab.A1 MAT
- Axio Lab.A1 Pol
- Axiolab™
- Axiostar™
- Axiostar Plus
- Axiostar Plus FL
- Stemi™ 2000
- Stemi 2000 C
- Stemi 2000 C for KS ELISPOT
- Stemi 2000 CS
- Stemi DR 1040
- Stemi DR 1063
- Stemi DR 1663
- Stemi DV4
- Stemi SV 11
- Stemi SV 11 Apo
- Stemi SV 6
- SteREO Discovery.V12
- SteREO Discovery.V8
Specifications
Specifications
| Type | Dust Cover |
| Depth (English) | 5.31 in. |
| Depth (Metric) | 13.5 cm |
| For Use With (Equipment) | AxioLab™.A1, AxioLab™.A1 FL-LED, AxioLab™.A1 MAT, AxioLab™.A1 Pol, Axiolab, Axiostar™, Axiostar™ Plus, Axiostar™ Plus FL, Stemi™ |
| Height (English) | 25.5 in. |
| Height (Metric) | 65 cm |
| Length (English) | 22.4 in. |
| Length (Metric) | 57 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction