missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Deflected Noncoring Septum Penetration Needles
Click to view available options
Needle Gauge:
19 G
22 G
25 G
Length (English) Needle:
1 in.
1.5 in.
4 in.
Unit Size:
Pack of 12
Description
Use in gas chromatography and nuclear magnetic resonance spectroscopy procedures
- Penetration needles with deflected noncoring septum
- For noncoring penetration of septa and rubber closures involving air-sensitive and pyrophoric compounds
Specifications
Specifications
| Material | Nickel-plated Brass (Hub), Stainless Steel (Tube) |
| Needle Gauge | 22 G |
| For Use With (Application) | Use in gas chromatography and nuclear magnetic resonance spectroscopy procedures |
| Includes | Deflected non-coring septum |
| Length (English) Needle | 1.5 in. |
| Product Type | Penetration Needle |
| Quantity | 12 Needles |
| Needle Point Style | Deflected End |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction