missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ ULTRA I/P™ Precision Pump Tubing
Click to view available options
Tubing Size:
26
73
82
Unit Size:
Each
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Longest pumping life of any C-Flex™ formulation
- Masterflex™ C-Flex™ ULTRA Precision pump tubing features extremely low spallation with a smooth inner surface for reduces residue and maintain fluid purity.
- This tubing will maintain flexibility over a wide temperature range.
- Heat sealable and weldable, C-Flex ULTRA tubing is ideal single-use assemblies, pharmaceutical and high purity applications.
Specifications
Specifications
| Certifications/Compliance | European Pharmacopoeia; Non-DEHP; RoHS; Non-Phthalate; USP |
| Material | C-Flex |
| Overall Length (Metric) | 7.6 m |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 82 |
| Flow Rate | 13000 mL/min |
| Hose Barb | 1/2 in. |
| Sterilization Method | Autoclave, Ethylene Oxide, Gamma Irradiation |
| Maximum Pressure | 1.4 bar |
| Vacuum Level | 510 mm Hg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction