missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ ND-100-65 Translucent Tubing
Specifically formulated for use with dialysis, chemotherapy drug delivery and minimally invasive surgeries. Tygon™ ND-100-65 Translucent Tubing meets DEHP performance criteria for clarity, flexibility, chemical resistance, bondability and shelf life.
€ 12.00 - € 52.58
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | ISO 10993, USP Class VI |
Autoclavable | Autoclavable |
Overall Length (English) | 49 ft. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
15378933
|
Masterflex™
ADF00016C |
6.35 mm | 7.9 mm | ||||||
15117054
|
Masterflex™
95666-01 |
1.6 mm | 3.2 mm |
€ 40.85
15m |
Estimated Shipment: 18-11-2024
Log in to see stock. |
||||
10318184
|
Masterflex™
T5001-13 |
0.8 mm | 0.05 mm | ||||||
Description
- For use specifically for medical applications
- REACH Compliant for DEHP
- Individual product dimension are maintained and monitored through in-line micrometers and off-line verification with computerized imaging equipment
Typical applications include:
- Dialysis equipment
- Peristaltic pumps
- Medical laboratories
- Minimally invasive devices
- Inhalation equipment
- Blood and IV solutions
Specifications
Tubing | |
Autoclavable | |
15 m | |
0.79 mm | |
-48°C | |
Clear | |
74°C |
ISO 10993, USP Class VI | |
49 ft. | |
0.03 in. | |
Blood transfer applications, dialysis equipment, wound drainage, etc. | |
1 Ea. | |
65 (Shore A) |