missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ C-Flex™ 072 TPE Tubing
Biocompatible, sealable, and weldable TPE tubing.
Brand: Saint Gobain Life Sciences™ 072-375-4M
This item is not returnable.
View return policy
Description
C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing.
- Specifically designed for aseptic welding connections and sealing disconnection
- Suitable for sterilization by gamma and x-ray irradiation, as well as autoclave
- Moldable, bondable, and formable, making it ideal for single-use assemblies, overmolds, tubing, and bag manifolds
- Manufactured from pharmaceutical-grade thermoplastic elastomer
- Sealable and weldable either pre- or post- sterilization
- Complies with USP Class VI and ISO standards
- Remains flexible from -45°C to +135°C (-50°F to +275°F)
- Significantly less permeable than silicone
- Animal-Derived Component-Free (ADCF)
- Very high durability in peristaltic pump applications
- Typical applications include: Aseptic Sealing Disconnections; Aseptic Welding Connections; Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings; Single-use Assemblies
Specifications
Tubing | |
0.374 in. | |
Thermoplastic | |
15.9 mm | |
46 m | |
3.2 mm | |
Opaque |
Autoclavable | |
9.5 mm | |
0.626 in. | |
150.9 in. | |
0.126 in. | |
Biopharmaceutical Applications | |
24 psi (at 19°C) |