missing translation for 'onlineSavingsMsg'
Learn More

Wld Tec™ Fuego SCS Basic Gas Burner

Product Code. 13346289
Click to view available options
Gas Type:
Butane, Natural Gas, Propane
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13346289

Brand: Wld Tec™ 8.201.000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Safe, streamlined, versatile and energy-efficient laboratory gas burner. Wld Tec™ Fuego SCS pro Gas Burner is fabricated of stainless steel and heat-resistant glass.

  • Button or foot pedal operation
  • Gas inlet filter
  • DVGW approved
  • Modern design
    • Low casing promotes working comfort
    • Reduced air distrubance
    • Removable burner head for cleaning
    • Integrated drain
  • Universal
    • Accepts stationary natural gas and propane / butane gas supplies, cartridge gas, or gas cylinders
  • Safe
    • Overheating protection
    • Continuous burner head control
    • Burner head clogging detection
    • Residual heat display
    • Environmentally conscious
    • Energy efficiency in accordance with the most recent standards
  • Take-back guarantee
    • Older WLD-TEC burners will be taken back and disposed of in an environmentally compatible manner
  • Robust
    • Stainless steel construction extends to the controls and gas connection
    • Heat-resistant glass display

Especificaciones

Product Type Bunsen Burner
Gas Type Butane, Natural Gas, Propane
Length (Metric) 103 mm
Material Stainless Steel
Height (Metric) 49 mm
Includes Foot Pedal and Button Function
Max. Temperature (Metric) 1300°C (Natural Gas), 1350°C (Liquid Gas)
No. per Pack 1 Ea.
Weight (Metric) 700 g
Width (Metric) 130 mm
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado