missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Brown Low Density Polyethylene Wide Neck Bottles

Use brown-transparent Kautex™ Brown Low Density Polyethylene Wide Neck Bottles to limit the exposure to light and lessen possible tainting of bottle contents through light transmission.

Brand:  Kautex™ 2000784587

 View more versions of this product

Product Code. 15971471

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Brown color protects light-sensitive materials against UV-light
  • Wide neck opening means bottles are easy to fill and clean
  • Round
  • With closure
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1000 mL
50 mm
LDPE
56
1 Ea.
No
Wide Neck Bottle
65 mm
Screw Cap
Brown
Round
50 mm
Screw Closure LDPE
Yes
205 mm
LDPE
95 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers