missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Brown Low Density Polyethylene Wide Neck Bottles

Use brown-transparent Kautex™ Brown Low Density Polyethylene Wide Neck Bottles to limit the exposure to light and lessen possible tainting of bottle contents through light transmission.

Brand:  Kautex™ 2000784584

 View more versions of this product

Product Code. 10607832

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Brown color protects light-sensitive materials against UV-light
  • Wide neck opening means bottles are easy to fill and clean
  • Round
  • With closure
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
23.8 mm
LDPE
480
20 Pk.
No
Wide Neck Bottle
32 mm
Screw Cap
Brown
Round
23.8 mm
Screw Closure LDPE
Yes
93.5 mm
LDPE
48 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers