missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Brown Low Density Polyethylene Wide Neck Bottles

Use brown-transparent Kautex™ Brown Low Density Polyethylene Wide Neck Bottles to limit the exposure to light and lessen possible tainting of bottle contents through light transmission.

Brand:  Kautex™ 2000784586

 View more versions of this product

Product Code. 10154263

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Brown color protects light-sensitive materials against UV-light
  • Wide neck opening means bottles are easy to fill and clean
  • Round
  • With closure
TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 mL
39.2 mm
LDPE
130
10 Pk.
No
Wide Neck Bottle
50 mm
Screw Cap
Brown
Round
39.2 mm
Screw Closure LDPE
Yes
154 mm
LDPE
77 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers