missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ Brown Glass Wide-Neck Sampling Bottle
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Description
- Amber glass bottle
- Closure: DIN 55 with PTFE insert
- Available in packs of 10
Specifications
Bottle Surface | Brown |
Capacity (Metric) | 1000 mL |
Color | Brown |
Description | Wide-neck bottles, brown glass, closure with PTFE insert |
Dimensions (L x W x H) | 540 x 220 x 200 mm |
Includes | Screw cap |
Material | Glass |
Quantity | 1 Ea. |
Screw Material | PTFE |
Transparency | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'