missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berlin Packaging™ Brown Laboratory Glassware Pot
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
Unit Size:
Pack of 12
Pack of 1344
Pack of 42
Pack of 50000
Pack of 63
Description
- Brown borosilicate glass
- Break-resistant
- Chemically and thermally shockproof;
- In compliance with EP, USP and JP guidelines
- Autoclavable
Specifications
Specifications
| Certifications/Compliance | DIN 55 |
| Quantity | 42 Set |
| Capacity (Metric) | 250 mL |
| Material | Glass |
| Product Type | Pot |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction