missing translation for 'onlineSavingsMsg'
Learn More

Metrohm Accessories and Replacement Parts for Metrohm KF Titrators

Product Code. 10351852
Encompass_Preferred
Click to view available options
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 10351852

Brand: Metrohm Y261448020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Metrohm KF Titrators

  • Accessories and replacement parts

Specifications

Diameter (English) 0.62 in.
Diameter (Metric) 16 mm
Type Septa, for KF Titrator Vessels
Height (English) 0.07 in.
Height (Metric) 2 mm
Material Silicone Rubber
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.