missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Pump Oil

Replacement oil for BrandTech Vacuubrand Rotary Vane and Chemistry-Hybrid Vacuum Pumps

Brand:  VACUUBRAND™ 687011

 View more versions of this product

Product Code. 10708991

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Low vapor pressure even at high temperatures
  • Low oil backflow
  • Resistant to aging, break-down
  • Minimum oxidation
  • Flashpoint: 264°C
  • Viscosity at 40°C: 94mm2/sec
  • Density at 20°C: 0.87g/cm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 L
Rotary vane vacuum pump
<1 x 10-3 mbar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VACUUBRAND™ Pump Oil > Pump Oil 'B', 5L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.