missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipette Tips, 0.1 - 20 μL, PP, Colorless
GREENER_CHOICE

Cleanroom quality for contamination-free analyses. Perfect fit for the Transferpette™ micropipette and many other pipettes. The tip system for all requirements.

€ 97.95 - € 122.00

Specifications

Volume (Metric) 0.1 to 20 μL
Sterility Sterile
Color Colorless
Autoclavable Autoclavable
Length (English) 1.45 in.
View More Specs

Products 3
Product Code Brand Format Tip Style Price Quantity & Availability  
Product Code Brand Format Tip Style Price Quantity & Availability  
15114907
GREENER_CHOICE
View Documents
BRAND™
732122
Refill Universal
€ 117.00
Pack of 960
In Stock
to see stock.
Add to basket
 
15124917
GREENER_CHOICE
View Documents
BRAND™
732222
Rack Universal
€ 122.00
Pack of 960
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
15114937
GREENER_CHOICE
View Documents
BRAND™
732322
Rack Low Retention This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • High purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile and free from biological contaminants
  • Suitable for use with the sub-micro Transferpette S (03-837-317), and pipettes using ultra-micro/“crystal” tips
  • Features capillary rise that is visible to naked eye even with volumes as low as 0.1μL
  • Available in either standard or ultra low retention types
  • Available in convenient, ecological rack format
  • Tips are colorless and placed into gray-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties

Specifications

Specifications

0.1 to 20 μL
Colorless
1.45 in.
DNase, RNase, ATP, and Endotoxin Free
Bio-Cert Nano-cap
Sterile
Autoclavable
3.7cm
Transferpette™ S
Polypropylene
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.