missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i7100 - EU with Brady Workstation LAB Suite

Industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing on lots of different materials within the Aerospace, Defence and Mass Transit, Electronics, Automotive, Logistics, Electrical, Voice-Datacom and LAB markets.

Brand:  Brady™ 306886

2177.40 EUR valid until 2024-12-31
Use promo code "21918" to get your promotional price.


 View more versions of this product

Product Code. 17117021

  • € 2355.00 / 1 set
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Industrial thermal transfer benchtop printer
  • Ideal for customers requiring reliable high volume printing on lots of different materials within the following markets:
    • Aerospace
    • Defence and Mass Transit
    • Electronics
    • Automotive
    • Logistics
    • Electrical
    • Voice-Datacom
    • LAB
  • It guarantees accurate printing on sleeves, tags, labels, tapes, cable markers and much more
  • The printer comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels
  • This suite combines frequently used software apps to create laboratory identification labels
Specifications

Specifications

Color Touchscreen
252.00 mm
460.00 mm
Monochrome
EU power cord, 2 empty ribbon cores, a USB cable, a product CD holding the driver, the user manual in languages, the configuration/settings manual in English, a printed user manual in English and Brady Workstation Laboratory ID Suite
600 dpi
Thermal Transfer
288.00 mm
460.00 x 252.00 x 288.00 mm
With Brady Workstation LAB Suite
150.00 mm/s
AC Adaptor
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers