missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels with Vial Top for 1 in. Small Core Printers
Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Brand: Brady™ 142077
This item is not returnable.
View return policy
Description
Printable labels for thermal transfer printers
- Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
- Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
- Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
- Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
Not Autoclavable | |
Permanent Acrylic, Permanent | |
Matte | |
Printer Label | |
General identification, Laboratory identification | |
1500/Pk. | |
25.4 x 12.7 mm (W x H) with 9.53 mm Dia. vial top label | |
-196 to 120°C | |
25.40 mm | |
12.70 mm | |
2.54 cm |
ASTM D 1000 | |
White | |
Polyester | |
Non-sterile | |
Thermal printer | |
1 x 0.5 x 0.375 in. (W x H x dia.) | |
-320°F to +248°F | |
1 in. | |
0.5 in. | |
0.375 in. |