missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Low Form Heavy Duty Beaker, with Spout
Click to view available options
Capacity (Metric):
2000 mL
Specifications
Specifications
Color | Translucent |
Diameter (Metric) Outer | 130 mm |
Capacity (Metric) | 2000 mL |
Material | Borosilicate Glass |
Finish | Matte |
Height (Metric) | 190 mm |
Includes | Spout |
Quantity | 4 Pk. |
Type | Beaker |
Graduated | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction