missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Borosilicate Glass Powder Funnel with ST Cone

Product Code. 10531162
Click to view available options
Diameter (Metric) Stem:
80 mm
100 mm
150 mm
Cone Size:
24/29
29/32
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10531162

Brand: Witeg™ 1 650 029

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Witeg™ Borosilicate Glass Powder Funnels are available in a variety of cone tapers, angles and outer diameters.

  • ST cone
  • Borosilicate glass construction
  • Available in a variety of tapers, angles, and diameters

Specifications

Diameter (Metric) Stem 80 mm
Material Borosilicate Glass
Angle 60°
Cone Size 29/32
Product Type Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.