missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Brown Glass Graduated Cylinders with Spout

Product Code. 10358354
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
1 mL
2 mL
5 mL
10 mL
20 mL
Tolerance Metric:
±0.5 mL
±1 mL
±10 mL
±2 mL
±5 mL
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10358354

Brand: Witeg™ 3 715 010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Measure the volume of liquids in the laboratory with the Witeg™ Brown Glass Graduated Cylinders with Spout.

  • Brown Glass
  • With Spout
  • Graduated

Specifications

Base Type Hexagonal
Scale Color Brown
Shape Round
Certifications/Compliance DIN EN ISO 4788
Class A
Tolerance Metric ±0.5 mL
Type Graduated Cylinder
Material Borosilicate Glass
Capacity (Metric) 100 mL
Graduations 1 mL
Subdivision 1mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.