missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Brown Glass Graduated Cylinders with Spout
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
1 mL
2 mL
5 mL
10 mL
20 mL
Tolerance Metric:
±0.5 mL
±1 mL
±10 mL
±2 mL
±5 mL
Unit Size:
Each
Pack of 10
Description
- Brown Glass
- With Spout
- Graduated
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 4788 |
| Class | B |
| Tolerance Metric | ±1 mL |
| Material | Borosilicate Glass |
| Capacity (Metric) | 50 mL |
| Graduations | 2 mL |
| Subdivision | 2mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction