missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Borosilicate Glass Cover Glasses, Rectangular
Click to view available options
Dimensions (L x W):
15 x 15 mm
18 x 18 mm
20 x 20 mm
21 x 26 mm
22 x 22 mm
24 x 24 mm
24 x 32 mm
24 x 40 mm
24 x 46 mm
24 x 50 mm
24 x 60 mm
Unit Size:
Pack of 1000
Pack of 2000
Description
- Made of chemically resistant borosilicate glass D 263™ M of first hydrolytic class
- For light and fluorescence microscopy, especially in medical and biological science
- Excellent flatness, absolutely colorless, perfectly clear
- Refractive index ne: 1.5255
- Abbe value ve: 55
- In compliance with DIN ISO 8255
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Square |
| Material | Borosilicate Glass D 263 M |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 22 x 22 mm |
| For Use With (Equipment) | Microscope Slides |
| Certifications | CE Mark |
| Quantity | 1000 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction