missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boric Acid 2% Solution For Kjeldahl N Det., Chem Lab
Click to view available options
Quantity:
5 L
10 L
Unit Size:
10 L
5 L
Specifications
Specifications
| pH | 3.9 to 4.3 |
| Color | Colorless |
| Melting Point | 0°C |
| Boiling Point | 100°C |
| Density | 1 g/mL |
| Packaging | Polyethylene |
| Quantity | 5 L |
| Physical Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction