missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Screw Caps with Aperture, PBTP
Click to view available options
Screw Caps with Aperture, PBTP; Material: PBTP; Thread Size (Metric): GL 25; Diameter (Metric): 15 mm; Diameter (English): 0.6 in.
Description
- Screw cap with handy knurl
- Suitable for GL threads
- With aperture
- Made of PBTP
Specifications
Specifications
Diameter (Metric) | 15 mm |
Diameter (English) | 0.6 in. |
Material | PBT |
Thread Size (Metric) | GL 25 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'