missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Tubing, 0.4 mm Thick

Tubing made of virgin PTFE.

Brand:  Bohlender™ S1810-24

Product Code. 17147594

  • € 61.00 / 10m
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Translucent to milky-white appearance
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding and dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO
Specifications

Specifications

Autoclavable
1.6 mm
0.09 in.
0.02 in.
Transparent
70 bar
0.06 in.
PTFE
2.4 mm
0.4 mm
14 mm bend radius
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers