missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Magnetic Stirring Bars with Pivot Ring
Click to view available options
Length (Metric):
8 mm
12 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
70 mm
Diameter (Metric):
3 mm
5 mm
6 mm
8 mm
9 mm
Length (English):
0.3 in.
0.5 in.
0.6 in.
0.8 in.
1 in.
1.2 in.
1.4 in.
1.6 in.
1.8 in.
2 in.
2.8 in.
Diameter (English):
0.1 in.
0.2 in.
0.24 in.
0.3 in.
0.31 in.
0.4 in.
Unit Size:
Pack of 10
Pack of 3
Description
- PTFE encapsulated magnetic core (Alnico 5)
- Cylindrical shape with pivot ring
- Universal chemical resistance
Specifications
Specifications
| Description | Magnetic Core with Pivot Ring |
| Diameter (English) | 0.3 in. |
| Length (English) | 1.6 in. |
| Coating | PTFE |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 40 mm |
| Shape | Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction