missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ BlueLine Combination Electrode with Temperature Sensor

Product Code. 15361450 Shop All SI Analytics Products
Click to view available options
Junction:
Fiber
Platinum
Length (Metric):
120 mm
500 mm
Membrane:
Cone
Cylinder
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15361450

Brand: SI Analytics™ 285095760

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine Combination Electrode with Temperature Sensor is for use with more critical measurements.

  • Available in a variety of connection types
  • Liquid electrolyte electrode
  • For demanding measurements
  • With temperature sensor
  • Type A glass
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC, Phone Plug
Junction Fiber
Material A-Glass
pH Range 0 to 14
Type Combination pH Electrode
Internal Reference Ag/AgCl
Membrane Cylinder
Model BlueLine 26 pH NTC10
Temperature (Metric) Range -5°C to +80°C
Length (Metric) 500 mm
Diameter (Metric) 12 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.