missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Blue Raised Scale Graduated Beaker

Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Blue Raised Scale Graduated Beakers feature a stable handle easy-grip handle and an easily readable, embossed blue scale.

Brand:  Vitlab™ 446081

 View more versions of this product

Product Code. 10517951

This item is not returnable. View return policy

Description

Description

  • Highly transparent polypropylene beaker
  • To preserve markings, do not clean at temperatures exceeding 60°C
Specifications

Specifications

Transparent
50 mL
70 mm
Beaker
Yes
Blue Raised Scale
40 mm
Polypropylene
24 Pk.
Autoclavable
DIN EN 285
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Vitlab™ Blue Raised Scale Graduated Beaker > Capacity: 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.