missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Glass Burettes, Lateral Stopcock with PTFE-Spindle
Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann Instruments™ Class AS Glass Burets, Lateral Stopcock with PTFE-Spindle are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 3240375
Description
- Blue graduation, Schellbach
- Main point ring graduation
- Acc. to DIN EN ISO 385
- Lateral stopcock with PTFE-spindle
- Conformity certified, with dated batch identification
- Corrosion-free and resistant to thermal shock
Specifications
50 mL | |
0.1 mL | |
Blue | |
0.05 | |
Class AS |
Glass | |
Schellbach stripes | |
PTFE | |
Buret | |
DIN EN ISO 385 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction