missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Borosilicate Glass Class A Volumetric Flask, with Certificate
Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards. DE-M Marking provides easy volume check. Total order delivered from one batch (to the extent possible).
Brand: BRAND™ 236938
40.72 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from Class A Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Polypropylene stopper included.
- DE-M Marking provides easy volume check.
- Calibrated to contain. (TC, In)
- Total order delivered from one batch (to the extent possible)

Specifications
Calibrated To Contain | |
Polypropylene | |
5 mL | |
±0.020 mL | |
A |
DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request | |
Clear | |
Borosilicate Glass | |
2 Piece | |
10/19 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Blaubrand™ Borosilicate Glass Class A Volumetric Flask, with Certificate > Capacity: 5 mL
Spot an opportunity for improvement?Share a Content Correction