missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask, with Certificate

Product Code. 15801158 Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
100 mL
200 mL
250 mL
500 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15801158

Brand: BRAND™ 956938

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards. Includes polypropylene stopper. DE-M Marking provides easy volume check. Delivered with individual USP conformity certificate.

  • Manufactured from Class A Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Polypropylene stopper included.
  • DE-M Marking provides easy volume check.
  • Calibrated to contain. (TC, In)
  • Delivered with individual USP conformity certificate
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request
Closure Material Polypropylene
Color Clear
Capacity (Metric) 5 mL
Material Borosilicate Glass
Limit of Error ±0.020 mL
No. per Case 2 Piece
Class A
Closure Size 10/19
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.