missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
Wire Marker Cards - Solid NEMA Colours | |
Polymer-coated | |
Matte | |
Marker Card | |
2500/Pk. | |
0.055 mm | |
38 mm |
Rubber, Repositionable | |
Yellow | |
Vinyl Cloth | |
Wire and cable marking | |
-40°C to +80°C | |
6.35 mm |