missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ S-BCRL Sterile Cut Resistant Glove Liners
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Dyneema™ Diamond yarn provides enhanced cut resistance and protection during rigorous procedures
- Designed to be worn between two cleanroom gloves to provide EN 388 Level B and ANSI A2 Cut Protection
- Specifically constructed for optimal dexterity, comfort, and fit
- Processed in an NEBB certified ISO Class 4 environment
- Ideal for applications that require handling sharp objects or cleaning apparatus which pose a cut risk
- No liner provides complete protection against cuts, use care when handling sharp objects

Specifications
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Cleanroom Class | Class 10 (ISO 4) |
Coating Material | Uncoated |
Color | White |
Cut Resistance Rating | ANSI A2 |
Disposable | Single-use |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Polyethylene |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
P42203005 | Certificate of Sterility | 15/12/2022 | S-BCRL-6065 |
P42203001 | Certificate of Sterility | 15/12/2022 | S-BCRL-6065 |
P42203005 | Certificate of Compliance | 15/12/2022 | S-BCRL-6065 |
P42203001 | Certificate of Compliance | 15/12/2022 | S-BCRL-6065 |
21-1194 | Certificate of Compliance | 15/12/2022 | S-BCRL-6065 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell BioClean™ S-BCRL Sterile Cut Resistant Glove Liners >
Spot an opportunity for improvement?Share a Content Correction