missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Big Squid Magnetic Stirrer
A magnetic stirrer with glass surfaces and different motives, providing outstanding chemical resistance.
Brand: IKA™ 0003672000
303.01 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Digital speed display, LED
- Electronically controlled motor for more capacity
- Higher speed range from 0 to 2.500rpm
- Maximum stirring quantity of 1.5L
- Outstanding chemical resistance due to glass top and synthetic bottom made of TPC-ET
- Recyclable materials
Specifications
0 to 2500 rpm | |
Glass | |
4 w | |
115 x 115 mm | |
300 mA | |
Big Squid White | |
Turning knob | |
Big Squid White Magnetic Stirrer |
1 | |
100/240 V | |
45 mm | |
185 mm | |
50/60 Hz | |
Electronically Controlled | |
5°C to 40°C | |
0.7 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction