missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Bench Scale GAB

Product Code. 17240087
Encompass_Preferred
Click to view available options
Capacity:
12 kg
15 kg, 30 kg
3 kg, 6 kg
30 kg
6 kg
6 kg, 15 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17240087

Brand: Kern Sohn GAB30K5DNM

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Compact bench scale that is practical for small spaces.

  • Compact size, practical for small spaces
  • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations (production, warehouse, dispatch department etc.)
  • Weighing with tolerance range (check-weighing): a visual and audible signal helps with portioning, dispensing or grading
  • Totalising of weights
  • Protective working cover included with delivery

Specifications

Capacity 15 kg, 30 kg
Readability 5 g, 10 g
Model Compact
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.