missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Labels for Protective Labeling Tape System
Labels for use with Bel Art Scienceware Protective Labeling Tape System (cat. no. 1186750)
€ 32.30 - € 38.25
Specifications
Color | White |
---|---|
Format | Label |
Material | Paper |
Product Type | Label |
For Use With (Application) | Use to label labware, bottles or samples |
Product Code | Brand | Product Type | Quantity | Length (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Quantity | Length (English) | Width (English) | Price | Quantity & Availability | ||
10750792
|
Bel-Art™
F13455-0005 |
Label | 1000/Pk. | 1.5 in. | 1.5 in. | N/A | |||
10443321
|
Bel-Art™
F13455-0010 |
Label | 1000/Pk. | 3 in. | 1 in. | N/A | |||
10392811
|
Bel-Art™
F13455-0015 |
Label | 1000/Pk. | 3 in. | 1.5 in. | N/A | |||
Description
- White paper labels accept any kind of marker; perfect for use under the clear tape to label labware, bottles or samples
Specifications
White | |
Paper | |
Use to label labware, bottles or samples |
Label | |
Label | |
1000/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title