missing translation for 'onlineSavingsMsg'
Learn More

BD PhaSeal™ Protector Drug Vial Adapters

Product Code. p-4696776
Click to view available options
Color:
Blue
Red
Diameter (Metric) Inner:
13 mm
20 mm
Unit Size:
Pack of 200
Pack of 50
This item is not returnable. View return policy

Product Code. 16460795

Brand: BD 515100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Closure Color Blue
Diameter (Metric) Inner 13 mm
Color Blue
For Use With (Application) For closed reconstitution and pressure equalization of 20 mL of air.
Type Drug Vial Adapter
For Use With (Equipment) Vial with Neck Size: 13 mm (dia.)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.