missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD PhaSeal™ Protector Drug Vial Adapters
Click to view available options
Color:
Blue
Red
Diameter (Metric) Inner:
13 mm
20 mm
Unit Size:
Pack of 200
Pack of 50
Specifications
Specifications
| Closure Color | Red |
| Diameter (Metric) Inner | 20 mm |
| Color | Red |
| For Use With (Application) | For closed reconstitution and pressure equalization of 20 mL of air. |
| Type | Drug Vial Adapter |
| For Use With (Equipment) | Vial with Neck Size: 20 mm (dia.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction