missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Barocco (Frontier 168) Safety Shoes
Click to view available options
Size:
39
40
41
42
43
44
45
47
48
Unit Size:
1 pair
Each
Description
- S3-Safety shoe with sole plate for wet work
- TPU Outsole
- Full grain leather
- ESD Certified
- Chrome-free lining
- Hydro-Tec™ Sanitized Silver
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
| Closure Type | Laces |
| Color | Blue |
| Design | Barocco (Frontier 168) |
| Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
| Material | Leather |
| Size | 48 |
| Toe Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction