missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Explorer™ Precision High Capacity Balance

Product Code. 15194643 Shop All Ohaus Products
Click to view available options
:
Capacity: 12kg
This item is not returnable. View return policy

Product Code. 15194643

Brand: Ohaus™ 30078072

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combine modern features and design elements to offer unmatched functionality in high-performance balances. Ohaus™ Explorer™ Precision High Capacity Balance simplify even the most complex laboratory measurements.

Ohaus™ Explorer™ has advanced applications to simplify even the most complex laboratory measurements. Whether it's determining the difference between initial and residual weights or calculating the density of solids and liquids, the Explorer™ eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless. All 3 decimal place balances come with glass draft shield.
  • High resolution multi-lingual color VGA touch display with icons for simple operation
  • Programmable multi-functional touch free sensors for cleanliness, speed and safety
  • Multiple application modes plus library for storage of personal application settings
TRUSTED_SUSTAINABILITY

Specifications

Capacity 12 kg
Readability 0.1 g
Linearity ±0.2 g
Min. Sample Weight 210 g
Model EX12001-EU
Repeatability 0.1 g
Stabilization Time 1 sec.
Type Precision Balance
Dimensions (L x W x H) 443 x 377 x 120 mm
Diameter (Metric) Outer Pan 377 x 311 mm
Electrical Requirements AC Power (Included); Rechargeable Battery (Not Included)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.