missing translation for 'onlineSavingsMsg'
Learn More

Bode Chemie™ Baktolan™ Skin Protective Cream

Product Code. 10278120
Click to view available options
Volume (Metric):
100 mL
Unit Size:
100mL
This item is not returnable. View return policy

Product Code. 10278120

Brand: Bode Chemie™ 9801400

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Apply Bode Chemie™ Baktolan™ Skin Protective Cream as an effective supplement to gloves and when coming into frequent contact with solvents, alkaline solutions, soaps, acids and aldehyde-based surface and instrument disinfectants.

  • Ideal supplement to gloves
  • Dedicated skin care with beeswax
  • Preservative-free
  • Silicon-free .

Order Info

Quantity

Specifications

Product Type Skin Protection Cream
For Use With (Application) Gloves
Packaging Tube
Volume (Metric) 100 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.