missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Griffin-Style PMP Beakers
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
1000 mL
2000 mL
Unit Size:
Pack of 12
Pack of 6
Description
- Traditional beaker shape
- Low form, durable and economical alternative to glass beakers
- Ideal for general laboratory use
- PMP material - glass-clear visibilityy and good chemical resistance
- Autoclavable at 121°C , maximum temperature 150°C
- Graduations are clearly printed in indelible red or blue solvent resistant ink
- Complies with ISO 7056
Specifications
Specifications
| Diameter (Metric) Outer | 107 mm |
| Capacity (Metric) | 1000 mL |
| Material | PMP |
| Height (Metric) | 148 mm |
| Quantity | 12 Pk. |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Certifications/Compliance | ISO 7056 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction