missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Transparent Polyethylene Tubing
Shop All Bürkle Products
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
6 mm
Unit Size:
100m
Description
- Made of PE
- Resistant against (non-oxidizing) acids, caustic solutions, salts and a number of solvents
- Pressure resistant, flexible, impact resistant, light, resistant to compression, up to + 80 °C deformation resistant
- Transparent
- Hardness Shore A 80 ± 3
- Temperature -40 °C to +95 °C
- Suitable for food
Specifications
Specifications
| Certifications/Compliance | EU Foodstuffs |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4 mm |
| Material | Polyethylene |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (Metric) | 100 m |
| Thickness (Metric) | 1 mm |
| For Use With | Foodstuff |
| For Use With (Application) | Suitable for Use with Foodstuffs |
| Min. Operating Temperature (Metric) | -40°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction