missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles without Caps Product Code.: 16144497
Add to basket

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles without Caps
GREENER_CHOICE

Product Code. 16144497
120 mL
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
950 mL

Product Code. 16144497

Edge
Add to basket
Add to basket

Amber, USP Type III soda-lime glass ideal for storage of light sensitive samples or dry powders. Easy removal of contents.

  • Features a wide opening
  • Amber color filters out ultraviolet wavelength
  • Often used in chemical and environmental applications
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Capacity (Metric) 120 mL
Color Amber
Diameter (Metric) Outer Neck 35 mm
Diameter (Metric) Inner Neck 25 mm
Material Glass (Type 3)
Quantity 180
Neck Finish 38-400
Closure Included No
Mouth Wide
Height (Metric) 95 mm
Product Type Wide Mouth Packer Bottle
Closure Size 38-400 mm
Diameter (Metric) 54 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles without Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.