missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Amber Glass Bottle with Screw Thread
Poulten & Graf GmbH Amber Glass Bottle with Screw Thread is a square bottles that can be used in a laboratory.
€ 15.40 - € 30.45
Specifications
Color | Amber |
---|---|
Description | Amber glass bottle with screw thread |
Form | Square |
Material | Glass |
No. per Case | 1 |
Product Code | Brand | Capacity | Bottle Surface | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Bottle Surface | Price | Quantity & Availability | ||||
10467641
|
Poulten & Graf GmbH
9 71002 |
250 mL | Coated |
€ 26.95
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
10249711
|
Poulten & Graf GmbH
9 71004 |
500 mL | Coated |
€ 30.45
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
10075861
|
Poulten & Graf GmbH
9 70004 |
500 mL | Uncoated |
€ 15.40
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
Description
- Square shape
- 9.700 non-coated
- 9.710 plastic coated
Specifications
Amber | |
Square | |
1 | |
1 | |
0 | |
No | |
No | |
Autoclavable | |
Square Glass Bottle |
Amber glass bottle with screw thread | |
Glass | |
1 | |
Non-sterile | |
No | |
Screw Thread | |
EN ISO 4796-1 | |
Reusable |