Learn More
Brady™ Aluminum with Polyester Overlaminate Mandatory Signs
Brand: Brady™ 255108
Specifications
ISO 7010 | |
Aluminum, Polyester | |
Aluminum with Polyester Overlaminate | |
Indoor and outdoor safety signs | |
-40°C to 140°C | |
Using Foot | |
White on Blue |
PIC 254-DIA 200-B7525 | |
1 Ea. | |
200 mm | |
0.271 mm | |
Round | |
Mandatory Sign |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.