missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum with Polyester Overlaminate Mandatory Signs
Click to view available options
Diameter (Metric):
100 mm
200 mm
315 mm
Displayed Text:
Commandment Icon- Overcoat required
Protective Gloves
Use Head Protection
Use breathing protection
Use face shield
Use full protective
Use overshoes
Use protective hood
Using Foot
Wear protective apron
missing translation for 'unitSize'
Each
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Material | Aluminum, Polyester |
| Quantity | 1 Ea. |
| Description | Aluminum with Polyester Overlaminate |
| Diameter (Metric) | 200 mm |
| For Use With (Application) | Indoor and outdoor safety signs |
| Thickness | 0.271 mm |
| Temperature Range (Metric) | -40°C to 140°C |
| Shape | Round |
| Displayed Text | Use protective hood |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction