missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum with Polyester Overlaminate Mandatory Signs
Click to view available options
Diameter (Metric):
100 mm
200 mm
315 mm
Displayed Text:
Commandment Icon- Overcoat required
Protective gloves
Use Head Protection
Use breathing protection
Use face shield
Use full protective
Use overshoes
Use protective hood
Using Foot
Wear protective apron
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | PIC 255-DIA 315-B7525 |
| Material | Aluminum, Polyester |
| Quantity | 1 Ea. |
| Description | Aluminum with Polyester Overlaminate |
| Diameter (Metric) | 315 mm |
| For Use With (Application) | Indoor and outdoor safety signs |
| Thickness | 0.271 mm |
| Temperature Range (Metric) | -40°C to 140°C |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction