missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ All-Purpose jars with Screw Cap
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Description
- Tubes with screw cap
- For storing and transportPP
- Tube: PP, transparent; screw lid: PP transparent
- No crevices
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Color | Transparent |
Includes | Screw Cap |
Material | Polypropylene |
Quantity | 1 |
Width (Metric) | 126 mm |
Closure Included | Yes |
Shape | Round |
Height (Metric) | 126 mm |
Product Type | Storage Jar |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ All-Purpose jars with Screw Cap >
Spot an opportunity for improvement?Share a Content Correction