missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Air Direct Glass Flow Tube 65mm Reference Scale

Product Code. 11862290
Click to view available options
Airflow Rate:
10 L/min.
100 mL/min.
1000 mL/min.
104 mL/min.
1946 mL/min.
2 L/min.
2.5 L/min.
2000 mL/min.
24.6 L/min.
250 mL/min.
299 mL/min.
4 L/min.
40 L/min.
4922 mL/min.
5 L/min.
50 mL/min.
500 mL/min.
6 mL/min.
75 mL/min.
986 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11862290

Brand: Aalborg™ FT04207GLVA

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Aalborg™ Air Direct Glass Flow Tube Reference Scale reults in superior mL and L readings by providing a scale of meaurements in a vairety of volumes.

  • Direct reading tubes are straightforward.
  • The measurement scale on each of these tubes reads actual flow at standard conditions in a choice of English or Metric units.
  • Obtaining actual flow rates with these tubes requires the use of a reference scale flow correlation table.
  • Reference scale tubes are useful when measuring flow rates for gases other than air and/or for non-standard conditions.

Specifications

Airflow Rate 6 mL/min.
Type Air Direct Flow Tube
For Use With (Application) For various fluids, gases or liquids, thanks to the correlation tables
Width (Metric) 65 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.